Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With All Color Options

Bel-Art Circulus™ Magnetic Stirring Bar 371700003, 1-1/4"L x 13/16" Dia., Blue, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Circulus™ Magnetic Stirring Bar 371700003, 1-1/4"L x 13/16" Dia., Blue, 1/PK - Pkg Qty 50

Item #: WBB1115646

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $685.00 Save up to 9%
$12.50 each

Sold in packages of 50

Price: $625.00
Product Information
Customer Review
Product Q&A
Bel-Art Circulus™ Magnetic Stirring Bar 371700003, 1-1/4"L x 13/16" Dia., Blue, 1/PK

Circulus™ Magnetic Stirring Bars offer fast mixing action and strong turbulence as well as greater stability with less drifting at higher speeds. Ideal for containers with round or convex bottoms. All sizes have solid PTFE end disks 20 mm (0.79") in diameter and a bar diameter of 8 mm (0.315").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371700003
    • LENGTH INCHES1-3/8
    • DIAMETER MM20
    • DIAMETER INCHES4/5
    • DESCRIPTIONCirculus™ Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORBlue
    • PACKAGE QUANTITY50
    • SHAPEDumbell-Shaped

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed