Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Magnetic Stirring Bar Arrester 377860000, Polyethylene, 3/8" Thick x 2" Dia., White, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Magnetic Stirring Bar Arrester 377860000, Polyethylene, 3/8" Thick x 2" Dia., White, 1/PK

Item #: WBB1115979

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($85.00)

List Price: $22.35 Save up to 5%
Price: $21.25
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Magnetic Stirring Bar Arrester 377860000, Polyethylene, 3/8" Thick x 2" Dia., White, 1/PK

The Magnetic Stirring Bar Arrester holds your stirring bar in place when pouring from a beaker or flask by placing the arrester against the bottom of the container. The arrester is 9-1/2 mm (3/8") thick polyethylene, 51 mm (2") diameter with a radial magnet. Other sizes can be made to order.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER377860000
    • WIDTH INCHES3/8
    • DIAMETER INCHES2
    • DESCRIPTIONMagnetic Stirring Bar Arrester
    • CONSTRUCTIONPolyethylene
    • COLORWhite
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed