Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Red

Bel-Art Micro (Flea) Spinbar Magnetic Stirring Bar, Square Ends, 1/4"L x 1/16" Dia., Yellow, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Micro (Flea) Spinbar Magnetic Stirring Bar, Square Ends, 1/4"L x 1/16" Dia., Yellow, 1/PK - Pkg Qty 50

Item #: WBB1115852

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.00 Save up to 11%
$5.10 each

Sold in packages of 50

Price: $255.00
Product Information
Customer Review
Product Q&A
Bel-Art Micro (Flea) Spinbar Magnetic Stirring Bar, Square Ends, 1/4"L x 1/16" Dia., Yellow, 1/PK

Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers. Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated. PTFE encapsulated and autoclave safe.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371210014
    • LENGTH INCHES2/7
    • DIAMETER MM2
    • DIAMETER INCHES1/16
    • DESCRIPTIONMicro Flea Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORYellow
    • PACKAGE QUANTITY50
    • SHAPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed