Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polygon Spinbar Magnetic Stirring Bar, No Pivot Ring, 2"L x 5/16" Dia., White, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Polygon Spinbar Magnetic Stirring Bar, No Pivot Ring, 2"L x 5/16" Dia., White, 1/PK - Pkg Qty 50

Item #: WBB1115889

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save up to 10%
$7.60 each

Sold in packages of 50

Price: $380.00
Product Information
Customer Review
Product Q&A
Bel-Art Polygon Spinbar Magnetic Stirring Bar, No Pivot Ring, 2"L x 5/16" Dia., White, 1/PK

These PTFE encapsulated stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars. Autoclave.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371200050
    • LENGTH INCHES2
    • DIAMETER MM8
    • DIAMETER INCHES5/16
    • DESCRIPTIONPolygon Spinbar® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY50
    • SHAPEPolygon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed