Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With All Sizes

Bel-Art Rare Earth - Samarium Cobalt Spinbar Octagon Magnetic Stirring Bar, 3"L x 1/2" Dia., 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

Bel-Art Rare Earth - Samarium Cobalt Spinbar Octagon Magnetic Stirring Bar, 3"L x 1/2" Dia., 1/PK - Pkg Qty 50

Item #: WBB1115872

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,517.50 Save up to 8%
$27.95 each

Sold in packages of 50

Price: $1,397.50
Product Information
Customer Review
Product Q&A
Bel-Art Rare Earth - Samarium Cobalt Spinbar Octagon Magnetic Stirring Bar, 3"L x 1/2" Dia., 1/PK

Reduce frequency of spinout in viscous solutions or when stirring at high speeds. The high magnetic field strength of Samarium Cobalt (Rare Earth) magnets can provide up to three times stronger coupling vs. Alnico magnetic stirring bars. Stronger coupling with the drive magnet keeps the stirring bar centered and rotating effectively. The octagon shape with pivot ring creates strong turbulence with minimal chattering and friction. Encapsulated in bright green PTFE , they are easy to differentiate from other stirring bars and are autoclave safe. Spinbar® Samarium Cobalt magnetic stirring bars are manufactured in a Registered ISO 9001:2008, as Verified by SGS Certification.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371020003
    • LENGTH INCHES3
    • DIAMETER MM12-11/16
    • DIAMETER INCHES1/2
    • DESCRIPTIONSpinbar® Octagon Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORGreen
    • PACKAGE QUANTITY50
    • SHAPEOctagon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed