Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Normal Energy Level Autoradiography Pen with Handy Clip 133500000, 4-1/2"L, 1/PK - Pkg Qty 6
See all 2 items in product family

Bel-Art Normal Energy Level Autoradiography Pen with Handy Clip 133500000, 4-1/2"L, 1/PK - Pkg Qty 6

Item #: WBB1115374

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $603.30 Save up to 10%
$90.95 each

Sold in packages of 6

Price: $545.70
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Normal Energy Level Autoradiography Pen with Handy Clip 133500000, 4-1/2"L, 1/PK

Excellent for marking various radiography substrates with run numbers, dates, exposure times, film alignment markings, etc., these non-radioactive markers incorporate a non-toxic, solid, phosphorescent material that will not leak or dry out. Bright green markings do not emit Beta or isotope particles and do not glow in the dark. They are visible under normal conditions and will show up on X-ray film. The spectral peak is 5600 Angstroms. The emission of non-radioactive energy may be adjusted by exposure to normal incandescent or fluorescent white light. The 3 to 4 minute energy emission leaves a distinct impression but will not overexpose film as some products do. Normal level pens which are 11.4 cm (4-1/2") long with a pocket clip. Not appropriate for phosphor screens. Best used for marking X-ray films similar to Kodak XLS. It also works well when film responsiveness is lowered as with chilled films which often require intensifier screen techniques. Therefore, the use of an intensifier screen will not occur as a variable in the X-ray marking procedure.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER133500000
    • LENGTH INCHES4-1/2
    • DESCRIPTIONNormal Energy Level Autoradiography Pen
    • COLORGreen
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!