discount codeFree shipping over 300

Applied at checkout

Bel-Art F38000-0001 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Sky Blue, 1/PK

Bel-Art F38000-0001 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Sky Blue, 1/PK

Item #: WBB892988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.98 up to 21% OFF

Price: $20.50

Quantity

Popular item in this category

Customers Also Viewed

Bel-Art F38000-0001 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Sky Blue, 1/PK

Hot Hand® Mitts provide superior protection when handling hot or cold objects, including dry ice. Made of strong silicone rubber which resists tearing, it withstands temperatures as high as 260°C (500°F) and remains flexible at temperatures as low as -57°C (-70°F). Thumb and fingers fit into each pocket. The gripping surfaces have concave tipped studs for a non-slip grip, 10 x 19cm (3-7/8 x 7-1/2").

Product Specifications

  • BRANDBel-Art
  • MANUFACTURERS PART NUMBERF38000-0001
  • WIDTH INCHES3-7/8
  • HEIGHT INCHES7-1/2
  • DESCRIPTIONHot Hand® Protector
  • CONSTRUCTIONSilicone Rubber
  • COLORSky Blue
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art F38000-0001 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Sky Blue, 1/PK

Bel-Art F38000-0001 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Sky Blue, 1/PK

Item #: WBB892988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top