Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art -15°C Cryo-Safe Mini Cooler 188460020, For 0.5, 1.5 or 2.0ml Tubes, 12 Places, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bel-Art -15°C Cryo-Safe Mini Cooler 188460020, For 0.5, 1.5 or 2.0ml Tubes, 12 Places, 1/PK

Item #: WBB1115336

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.30 Save up to 5%
Price: $ 96.95
Product Information
Customer Review
Product Q&A
Bel-Art -15°C Cryo-Safe Mini Cooler 188460020, For 0.5, 1.5 or 2.0ml Tubes, 12 Places, 1/PK

This small cooler safely holds twelve 0.5, 1-1/2 or 2.0 ml microcentrifuge tubes or cryogenic vials at a temperature below -15°C for approximately 1 hour. Ideal for protecting valuable samples stored in a freezer with defrost cycle. Use included insert to hold 1/2 ml microcentrifuge tubes. Store at -20°C for 24 hours prior to use.

Features:
  • Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
  • Clear polycarbonate lid shows positions of tubes; keyed to correspond with positions printed on cooler
  • Molded side handles allow secure grip for transfer
  • Rubber feet prevent sliding on the lab bench
  • Stackable


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188460020
    • LENGTH INCHES5-15/16
    • WIDTH INCHES4-1/4
    • HEIGHT INCHES1-15/16
    • DESCRIPTIONCryo-Safe™ -15°C Mini Cooler
    • CONSTRUCTIONPolycarbonate
    • COLORYellow
    • CAPACITY1.5ML Microcentrifuge Tubes
    • PACKAGE QUANTITY1
    • PLACES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!