Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Conway Diffusion Cell 409410000, Polypropylene, 83mm O.D., Clear/White, 3/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bel-Art Conway Diffusion Cell 409410000, Polypropylene, 83mm O.D., Clear/White, 3/PK - Pkg Qty 12

Item #: WBB1115476

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $402.60 Save up to 8%
$30.95 each

Sold in packages of 12

Price: $371.40
Product Information
Customer Review
Product Q&A
Bel-Art Conway Diffusion Cell 409410000, Polypropylene, 83mm O.D., Clear/White, 3/PK

For determining carbon dioxide, ammonia or alcohol in blood or serum by diffusion method. Smooth, white molded polypropylene with natural, clear polypropylene cover. The cover has a lifting knob and fits the annular moat of the cell to seal off the chamber. Steam autoclavable at 121°C (250°F). 4M Moat Depth. 4 x 35MM Center Depth x Diameter. 10 x 60MM Chamber Depth. O.D. 83 MM.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER409410000
    • DESCRIPTIONConway Diffusion Cell
    • CONSTRUCTIONPolypropylene
    • COLORClear/White
    • PACKAGE QUANTITY3/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!