Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Jar Only

Bel-Art Coplin Staining Jar 442081000, 2-3/8" Dia. x 4-1/2"H, Holds Up to 10 1" x 3" Slides, 1/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bel-Art Coplin Staining Jar 442081000, 2-3/8" Dia. x 4-1/2"H, Holds Up to 10 1" x 3" Slides, 1/PK - Pkg Qty 12

Item #: WBB1115407

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.80 Save up to 8%
$7.70 each

Sold in packages of 12

Price: $92.40
Product Information
Customer Review
Product Q&A
Bel-Art Coplin Staining Jar 442081000, 2-3/8" Dia. x 4-1/2"H, Holds Up to 10 1" x 3" Slides, 1/PK

This polypropylene jar improves on the classic tapered square design with a larger opening for easier placement and removal of slides. The polypropylene screw cap is 5-5/16 cm in diameter, has a flat top, easy grip knurled edge, deep thread and a seal ring to prevent leaks. Five internal slots hold up to 10 standard 25 x 75 mm (1 x 3") slides back to back. Base diameter: 6 cm (2-3/8"). Height: 11-7/16 cm (4-1/2"). Steam autoclavable at 121°C (250°F), remove cap when autoclaving.

Priced per Each, 12 Minimum order quantity



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER442081000
    • HEIGHT INCHES4-1/2
    • HEIGHT MM114
    • DIAMETER MM53
    • DIAMETER INCHES2
    • DESCRIPTIONCoplin Staining Jar
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!