Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES WARMING PLATE ONLY

Bel-Art CultureTemp™ 37°C Warming Plate 370151000, 220V, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art CultureTemp™ 37°C Warming Plate 370151000, 220V, 1/PK

Item #: WBB1115515

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $432.95 Save up to 6%
Price: $ 406.95
Product Information
Customer Review
Product Q&A
Bel-Art CultureTemp™ 37°C Warming Plate 370151000, 220V, 1/PK

Increase cell viability during cell passaging with this highly accurate warming plate that keeps cells near an optimal 37°C (+/-1°C ) outside of the incubator. This reduces cell stress and allows enzymes like trypsin to work efficiently. The temperature remains uniform across the entire anodized aluminum warming plate that measures 17-13/16 D x 20-5/16 cm W (7 x 8"). The units small footprint of 25.4D x 24.9W x 5-11/16cm H (10 x 9-3/4 x 2-1/4") allows it to easily fit in a cell culture hood or on the workbench and a UV resistant polypropylene housing will not break down under germicidal UV lights. Keep track of time sensitive applications with the built in, 15-minute count down timer. The unit is water resistant and safe for cleaning with Ethanol or IPA. 220V is CE approved.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER370151000
    • WIDTH CM9-3/4
    • HEIGHT CM2-1/4
    • HEIGHT MM25-7/16
    • DESCRIPTIONCultureTemp™ 37°C Warming Plate, 220V
    • CONSTRUCTIONPolypropylene
    • CAPACITY--
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!