Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Sterileware® Double-Ended Pestle 199110001, 4" Length, White, 12/PK - Pkg Qty 24
See all 19 items in product family

Bel-Art Sterileware® Double-Ended Pestle 199110001, 4" Length, White, 12/PK - Pkg Qty 24

Item #: WBB1115501

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $352.80 Save up to 8%
$13.50 each

Sold in packages of 24

Price: $324.00
Product Information
Customer Review
Product Q&A
Bel-Art Sterileware® Double-Ended Pestle 199110001, 4" Length, White, 12/PK

Double-ended pestle is perfect for use with the Scienceware® 12-Well Tissue Disaggregator, F37844-0000. Choose either a 0.375" or 1/2" diameter end for a wide variety of uses. The flat ends effectively press soft tissues through the disaggregator's screens thereby disrupting the organ structure and producing cell isolates. Made from FDA compliant, autoclave-safe and chemical-resistant translucent polypropylene, the pestles are individually packaged and gamma-sterilized. Autoclavable.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER199110001
    • LENGTH CM10-3/16
    • LENGTH INCHES4
    • DESCRIPTIONDouble-Ended Pestle
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY--
    • PACKAGE QUANTITY12/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!