Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Slide Rack Only

Bel-Art Slide Rack For Slide Staining and Storage System 441800000, Holds (25) 1" x 3" Slides, 1/PK - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bel-Art Slide Rack For Slide Staining and Storage System 441800000, Holds (25) 1" x 3" Slides, 1/PK - Pkg Qty 24

Item #: WBB1115389

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $514.80 Save up to 8%
$19.75 each

Sold in packages of 24

Price: $474.00
Product Information
Customer Review
Product Q&A
Bel-Art Slide Rack For Slide Staining and Storage System 441800000, Holds (25) 1" x 3" Slides, 1/PK

Universal slide rack (B1) for histology, microbiology and other slide staining needs. The rack is made of black polyoxymethylene (POM) plastic which is easy-to-clean and resistant to chemicals used in staining procedures. B1. Slide Rack (shown inside Staining Dish) Holds twenty-five, 25 x 75 mm (1 x 3") slides in numbered slots, has an open bottom for rapid draining and a handle so the rack can be lifted to add or remove slides without touching the staining solution. Maximum use temperature is 90°C (194°F).A tight lid helps minimize spills and evaporation. Upon removing the lid and lifting the slide rack, a provided clip can be placed on the top edge of the dish. The slide rack can then rest on this clip which keeps it elevated above the liquid and lets the stain solution drain back into the reservoir. The inside of the lid has a built-in slide rest which also provides a compartment for a drying agent. Dish is easy-to-clean and the cover will not jam in freezer storage.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER441800000
    • LENGTH CM9-3/16
    • LENGTH INCHES3-3/5
    • WIDTH CM7-13/16
    • WIDTH INCHES3
    • HEIGHT CM2
    • HEIGHT INCHES7/9
    • DESCRIPTIONSlide Rack
    • CONSTRUCTIONPolystyrene
    • COLORBlack
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!