Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Biomedical Couplers

11 Results

Brand

Size

View All Size

Type

Weight Range (Lbs)

11 Results
Compare
170
170
Minimum purchase quantity is 170
$2.01
Ships in 21 Business Days

Material

PP

Size

4

Color

White

Hose Barb Size

1/4"

Compare
26
26
Minimum purchase quantity is 26
$8.80
Ships in 21 Business Days

Material

316L Stainless Steel

Size

2

Color

Metallic

Hose Barb Size

1/8"

Compare
240
240
Minimum purchase quantity is 240
$2.12
Ships in 16 Business Days

Material

PP

Size

6

Color

White

Hose Barb Size

3/8"

Compare
6
6
Minimum purchase quantity is 6
$42.95
Ships in 21 Business Days

Material

316L Stainless Steel

Size

8

Color

Metallic

Hose Barb Size

1/2"

Compare
160
160
Minimum purchase quantity is 160
$2.06
Ships in 21 Business Days

Material

Non-Animal Derived PP

Size

10

Color

Natural

Hose Barb Size

5/8"

Compare
170
170
Minimum purchase quantity is 170
$2.03
Ships in 21 Business Days

Material

Non-Animal Derived PP

Size

4

Color

Natural

Hose Barb Size

1/4"