Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

MASK SHOWN IN BLUE

Defend® MK-7220 Level 2 Dual Fit Ear-Loop Face Mask, Pleated, White, 50/Box

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Defend® MK-7220 Level 2 Dual Fit Ear-Loop Face Mask, Pleated, White, 50/Box

Item #: WBB2221637

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.15 Save up to 17%
Price: $ 8.40
Product Information
Customer Review
Product Q&A
Accessories
Defend® MK-7220 Level 2 Dual Fit Ear-Loop Face Mask, Pleated, White, 50/Box

ASTM 2: Ideal for procedures where moderate to light amounts of fluid, spray and/or aerosols are produced.

Features:
  • Smooth cellulose inner layer for sensitive skin
  • Dual Fit chin contour to reduce gaps for maximum protection
  • Soft, rounded ear loops
  • Form-fitting pliable nose and chin band
  • Fiberglass/latex free
  • 50 masks per box


Documents

Documents are in PDF format

Product Specifications

    • BRANDDefend®
    • MANUFACTURERS PART NUMBERMK-7220-WHITE
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONLevel 2 Dual Fit Ear-Loop Face Mask
    • SIZEStandard
    • STYLEEarloop
    • TYPEFace Masks
    • PACKAGE QUANTITY50
    • LATEX FREEYes
    • FILTER CLASSLevel 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!