Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Bags Only

Bel-Art Clavies® Transparent Autoclavable Bags 131820810, 2 mil Thick, 8"W x 10"H, 100/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bel-Art Clavies® Transparent Autoclavable Bags 131820810, 2 mil Thick, 8"W x 10"H, 100/PK - Pkg Qty 10

Item #: WBB1115293

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$48.95 each

Sold in packages of 10

Price: $489.50
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Clavies® Transparent Autoclavable Bags 131820810, 2 mil Thick, 8"W x 10"H, 100/PK

These transparent autoclave bags are made of 0.05 mm (2 mil) thick polypropylene for discarding used Petri dishes, membrane filters, multi-well cell culture plates, cell culture flasks, culture plates, pipettes, and more.

Features:
  • Steam autoclavable at 135°C (275°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER131820810
    • WIDTH INCHES8
    • HEIGHT INCHES10
    • COLOR FINISHTransparent
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONClavies® Transparent Autoclavable Bag
    • PACKAGE QUANTITY100
    • THICKNESS2 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!