Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White Core DX Storage Cart with Extra Shelf and Clear Sliding Door, 23"W x 18"D x 35"H
See all 35 items in product family

TrippNT™ White Core DX Storage Cart with Extra Shelf and Clear Sliding Door, 23"W x 18"D x 35"H

Item #: WBB1915880

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $699.00 Save up to 13%
Price: $ 608.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White Core DX Storage Cart with Extra Shelf and Clear Sliding Door, 23"W x 18"D x 35"H

Features:
  • Economical organizing cart
  • Extra shelf in bulk storage area
  • White polyethylene, ABS and PETG construction
  • 6 shelves; 2 dispense gloves, wipers or tissues
  • 3 full-extension drawers
  • Drawer: 12-3/4 x 3-5/8 x 15-7/8" WHD
  • Large bulk storage area
  • Tool holder
  • Document holder
  • Lockable clear sliding door
  • Built in, easy-to-grab handles
  • Professional appearance

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER59004
    • LENGTH INCHES23
    • WIDTH INCHES18
    • HEIGHT INCHES35
    • COLOR FINISHWhite/Clear
    • ASSEMBLYAssembled
    • CONSTRUCTIONHigh Density Polyethylene, ABS, PETG
    • DESCRIPTIONCore DX Lab Cart with Extra Shelf and Sliding Door
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY6
    • WEIGHT LBS60
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!