Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Red

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Red

Item #: WBB275175

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Black
  • Blue

Red

$194.97 up to 63% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $74.95 ea.
  • Buy 2+ $72.95 ea.

Quantity

Customers Also Viewed

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Red

The Walker Rollator with 6" Wheels, Fold Up Removable Back Support and Padded Seat in Blue by Drive Medical comes standard with 6" caster wheels, loop locks and serrated brakes to ensure safety. The seamless padded seat opens to a roomy, convenient, zippered storage pouch to easily and securely transport personal items, and the ergonomic handles are easy to grip, relieve hand pressure, and are height adjustable to accommodate users height. This Rollator by Drive Medical is a great value that provides the freedom of mobility. With a convenient seat for resting and loop locks that keep the Rollator from moving, you can be assured that this mobility aid will provide a safe and secure way to regain your active lifestyle.

Features and Benefits:
  • Comes with new seamless padded seat
  • Zippered pouch under seat for added privacy and security of personal items
  • Removable, hinged, padded backrest can be folded up or down
  • 6" Black non-marring casters with soft grip tires are ideal for indoor and outdoor use
  • Easy-to-use deluxe loop locks
  • Loop locks on the handle can be pressed in the down position to lock the wheels and prevent movement
  • Brakes with serrated edges provide firm hold
Product Specifications:
  • Dimensions : 27.5"L x 24.5"W x 32"H
  • Handle Height : 32" - 37"
  • Color : Red
  • Material : Aluminum
  • Weight Capacity : 300 lbs
  • Seat Depth : 12"
  • Seat Width : 14"
  • Seat to Floor Height : 20"
  • Seat to Foot Deck : 15.5" -18.5"
  • Warranty : Limited Lifetime
  • Assembly : Basic Assembly Required

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERR726RD
  • LENGTH27-1/2"
  • WIDTH24-1/2"
  • HEIGHT32" - 37"
  • WEIGHT LBS12
  • WEIGHT CAPACITY300 lbs
  • DESCRIPTIONAluminum Rollator with 6" Casters
  • COLOR FINISHRed
  • SEAT WIDTH14"
  • SEAT DEPTH12"
  • SEAT HEIGHT20"
  • HANDLE HEIGHT32" - 37"
  • LIMITED WARRANTYLimited Lifetime
  • CASTERS6" Casters
  • PACKAGE QUANTITY1
  • SIZEAdult
  • TYPERollator
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DEREK

    Date: December 03, 2013

    Great product
    Your review:
    Excellent value for money. I'm very pleased with the product
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Black

Item #: B985373

(1)

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Red

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Red

Item #: WBB275175