Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Drive Medical Adjustable Height Rollator with 6" Casters, Red

Drive Medical Adjustable Height Rollator with 6" Casters, Red

Item #: WBB275021

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Red

Red

$227.50 up to 63% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $85.95 ea.
  • Buy 2+ $83.95 ea.

Quantity

Customers Also Viewed

Drive Medical RTL10261RD Adjustable Height Rollator with 6" Casters, Red

If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Drive's Rollator with 6" Casters is the perfect unit to suit your needs and your style. It's designed and built for maximum comfort, durability and ease of use with quick folding ability and simple handle height and angle adjustment. It has a unique seamless padded seat for maximum sitting comfort and ease of care. The backrest is also padded and large soft grip wheels ensure smooth travel over a variety of different terrains. It even has a convenient, zippered pouch for privately and securely carrying items with you on the go.

Features and Benefits
  • Universal height adjustment on frame allows seat height to be adjusted from 18" to 22" in 1" increments
  • Comes with seamless padded seat with zippered pouch under seat for added privacy and security of personal items
  • Removable, hinged, padded backrest can be folded up or down
  • Casters are offset to provide strength
  • Easy-to-use deluxe loop locks
  • Brakes with serrated edges provide firm hold
  • Ergonomic handles are easy to grip and are adjustable in height with self-threading knob
Product Specifications
  • Actual Product Weight: 14 lbs
  • Casters: 6"
  • Handle Height (Max): 38"
  • Handle Height (Min): 29.5"
  • Number of Wheels: 4
  • Overall Product Height: 29.5"
  • Overall Product Length: 27"
  • Overall Product Width: 24"
  • Primary Product Material: Aluminum
  • Seat Depth: 12"
  • Seat Width: 13"
  • Seat to Floor Height: 18" - 22"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERRTL10261RD
  • LENGTH27"
  • WIDTH24"
  • HEIGHT29-1/2" - 38"
  • WEIGHT LBS14
  • WEIGHT CAPACITY300 lbs
  • DESCRIPTIONAdjustable Height Rollator with 6" Casters
  • COLOR FINISHRed
  • SEAT WIDTH13"
  • SEAT DEPTH12"
  • SEAT HEIGHT18" - 22"
  • HANDLE HEIGHT29-1/2" - 38"
  • LIMITED WARRANTYLimited Lifetime
  • CASTERS6" Casters
  • PACKAGE QUANTITY1
  • SIZEAdult
  • TYPERollator
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Paul Hrubesky

    Date: December 04, 2013

    Terrific Chair, but
    Pros:
    So many uses- chair, walker, transporter, etc.
    Cons:
    Sometimes difficult getting thru tight spaces. This could be mitigated by tuning the stationary wheels so they are inside the legs.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Drive Medical R800RD Steel Rollator with 6" Casters, Red

Item #: B2095478

Not Yet Rated

Usually ships in 2 to 5 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical Adjustable Height Rollator with 6" Casters, Red

Drive Medical Adjustable Height Rollator with 6" Casters, Red

Item #: WBB275021