Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lumbar Support & Cushions

59 Results

Wheelchair Cushions

Wheelchair Cushions
Wheelchair cushions provide optimized stabilization, positioning, pressure reduction, posture, and comfort. Many different cushion types are available including foam, gel, and bariatric. Some cushions feature removable covers that are washable. Size, color, and other specific features vary per model.
CompareImageWidthLengthColorHeightMaterialCushion TypeModel #Price
Drive Medical 3" Gel/Foam Gel-U-Seat™ Cushion, 18"W x 24"L x 3"H
18 in
24 in
Black
3 in
Fluid-Resistant Stretch Top, Waterproof Vinyl Bottom
Gel/Foam Cushion
Ships Same Day
WBB1596689
$129.95
DMI Seat Cushion, 16" x 18" x 3", Navy Blue
16 in
18 in
Navy
3 in
Foam
Foam
WBB2691162$20.00
Drive Medical Wheelchair Seat Cushion 14908, Molded General Use, 18"W X 18"D, 250 Lb. Cap., Black
18 in
18 in
Black
2 in
HR Foam
Foam Cushion
Ships Same Day
WBB985333
$52.95
DMI® Deluxe Seat Lift Seat Riser Cushion Pillow, 16" x 16" x 4", Black
16 in
16 in
Black
4 in
Foam, Leatherette
Foam Cushion
Ships Same Day
WBB2337488
$47.95
DMI Seat Cushion, 16" x 18" x 4", Navy Blue
16 in
18 in
Navy
4 in
Foam
Foam
WBB2691161$38.95
Protekt™ Gel-Foam Cushion - 18" x 18" x 3" - 74003
18 in
18 in
Multi-Colored
3 in
-
Gel/Foam Cushion
Ships Same Day
WBB1799728
$38.95
Medline Medline Foam Wedge Wheelchair Cushion, 20"L x 16"W x 4"H, Black
-
-
-
-
-
-
Ships Same Day
WBB3132133
$105.95
Protekt™ Gel-Foam Cushion - 16" x 16" x 4" - 75001
16 in
16 in
Multi-Colored
4 in
-
Gel/Foam Cushion
WBB1799730$29.95
Drive Medical 3" Gel/Foam Gel-U-Seat™ Cushion, 18"W x 20"L x 3"H
18 in
20 in
Black
3 in
Fluid-Resistant Stretch Top, Waterproof Vinyl Bottom
Gel/Foam Cushion
WBB1596564$44.95
Protekt™ Back Cushion - 18" x 17" - 79002
18 in
17 in
Black
-
-
Back Cushion
Ships Same Day
WBB1799726
$44.95
Showing 1-10 of 40 results

Seat Cushions

Seat Cushions
Seat cushions provide comfort while sitting for long durations in cars, office chairs, and more. Most lumbar support cushions are designed to reduce strain on the back and tailbone. The compact, lightweight design of these seat cushions allow for easy storage and portability. Various models are available for a wide range of applications.

Lumbar Cushions

Lumbar Cushions
Lumbar cushions can accommodate many different chairs that require lower back support. These cushions are orthopedically designed to help maintain sitting alignment, and the plush design allows for increased comfort. Most back support cushions include an elastic strap to keep it in place, and the cover is removable and washable. Many different models are available.

Pillows & Supports

Pillows & Supports
Enhance therapeutic comfort during medical exams with pillows and supports. Foam roll pillows are available to relieve tension from the neck and back by targeting pressure points in specific areas. Many support pillows are made using down-like material for long-lasting freshness and superior pillow life.

Auto Mobility Aids

Auto Mobility Aids
Auto mobility aids provide ergonomic support and assistance when getting in and out of vehicles. These swivel seat cushions are designed to reduce strain and allow the individual to turn up to 360 degrees. Most models are made of a high-grade foam that is soft and holds its shape. Size, color, and other features vary per unit.