Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243038

Nexel® Merchandiser Freezer, 2 Glass Doors, 45 Cu. Ft., Black

Product Description
NEXEL® Merchandiser Freezer, 2 Door, 53.1''W x 31.9''D x 84.4''H

This merchandise freezer ensures a temperature controlled environment while conveniently displaying frozen foods and treats for retailers, food service, commercial kitchens and other related applications. The powder coated steel exterior construction is both strong and corrosion resistant providing years of dependable service. The double pane, double glass swing doors offer full content access, high visibility, and energy efficiency. The 8 PVC coated wire shelves allow convenient content storage while reducing required maintenance. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. Features (4) 3" casters for ergonomic mobility and transport. 7' power cord. Temperatures range from -8 to 0°F. Color: Black. Doors are lockable & include 2 keys. NSF Certified. Top panel insert measures: 51.57" L x 9.25"H x .08"D

PRICE
$3,999.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53-1/8 in
Depth31-7/8 in
Height84-3/8 in
Weight437 lbs
Interior Height47-3/8
Cord Length7 ft
Interior Depth27 in
Interior Width58-11/16 in

Product Details

Door TypeGlass
RefrigerantR290
Door SwingSwing Doors
Adjustable ShelfYes
Defrost TypeAutomatic
MaterialSteel
Number of Shelves8
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part Number243038
Shelf MaterialEpoxy Coated Steel
BrandNexel
TypeMerchandiser Freezer
Horsepower1 HP
ColorBlack
Amperage10.6 A
Hertz60 Hz
Temperature Range-8 To 0 °F
Capacity45 ft³
Number of Doors2
Voltage115 V
DescriptionGlass Door Merchandiser Feezer
Thermostat TypeDigital

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 9