Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 4 Flute CC HSS Sq Double End Mill 15/64" Dia 3/8" Shank 5/8" Flute 3-3/8" OAL
See all 30 items in product family

Import 4 Flute CC HSS Sq Double End Mill 15/64" Dia 3/8" Shank 5/8" Flute 3-3/8" OAL

Item #: WBB557309

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 4 Flute Double Ended Center Cutting End Mill. 4 Flute, Double Ended, Center Cutting, TMX End Mill, HSS, 15/64" cutting diameter x 3/8" shank diameter x 5/8" length of cut (LOC) x 3-3/8" overall length (OAL).
  • TMX 4 flute center cutting end mills have an increased core thickness providing extra strength and reduced deflection
  • Center Cutting end mills can plunge
  • Economical doubled ended end mill provides two cutting ends in one tool


Product Specifications

    • BRANDGlobal Approved
    • MANUFACTURERS PART NUMBER5-254-030
    • SHANK DIAMETER3/8"
    • OVERALL LENGTH3-3/8"
    • NUMBER OF FLUTES4
    • MATERIALHSS
    • SHANK DIAMETER INCHES3/8
    • CUTTING DIAMETER - INCH15/64
    • TYPECenter Cutting
    • MILL DIAMETER - FRACTIONAL15/64"
    • MILL DIAMETER - METRIC--
    • SIZE15/64"
    • STYLEDouble End Mill
    • OVERALL LENGTH - INCH3-3/8
    • END STYLESquare
    • LENGTH OF CUT - INCH5/8
    • FINISHBright
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH5/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!