Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 4 Flute Carbide Sq Single End Mill 11/16" Dia 3/4" Shank 1-3/8" Flute 4" OAL
See all 98 items in product family

Import 4 Flute Carbide Sq Single End Mill 11/16" Dia 3/4" Shank 1-3/8" Flute 4" OAL

Item #: WBB657792

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
4 Flute Solid Carbide Single End, TMX End Mill; 11/16" cutting diamter x 3/4" shank diameter 1-3/8" length of cut (LOC) x 4" overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBER1-100-4069
    • SHANK DIAMETER3/4"
    • OVERALL LENGTH4"
    • NUMBER OF FLUTES4
    • MATERIALSolid Carbide
    • COATINGUncoated
    • SHANK DIAMETER INCHES3/4
    • FLUTE LENGTH - INCH1-3/8
    • CUTTING DIAMETER - INCH11/16
    • LENGTH TYPEStandard Length
    • MILL DIAMETER - FRACTIONAL11/16"
    • MILL DIAMETER - METRIC--
    • SIZE11/16"
    • STYLESingle End Mill
    • END STYLESquare
    • OVERALL LENGTH - INCH4
    • LENGTH OF CUT - INCH1-3/8
    • FINISHBright
    • MILL DIAMETER - DECIMAL--
    • FLUTE LENGTH1-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed