Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Back Plate , D Taper for Chucks, 5" , D1-6 Finished, Import
See all 178 items in product family

Back Plate , D Taper for Chucks, 5" , D1-6 Finished, Import

Item #: WBB660952

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Back plate, D Taper for Chucks, 5 inch, D1-6 Finished, TMX-Toolmex
  • Cast iron adapter

Product Specifications

    • DESCRIPTIONLathe Chuck Back Plate
    • BRANDImport
    • NUMBER OF STUDS--
    • STUD DIAMATER--
    • MANUFACTURERS PART NUMBER3-878-056
    • CHUCK DIAMETER5"
    • STYLECamlock D1-6
    • MOUNTD1-6
    • CHUCK SIZE5"
    • TYPETMX Fully Machined Type D1
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!