Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scroll Plate for 8" (200mm) Scroll Chucks, Import
See all 32 items in product family

Scroll Plate for 8" (200mm) Scroll Chucks, Import

Item #: WBB660416

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Scroll Plate for 8 inch (200mm) Scroll Chucks, TMX-Toolmex

Product Specifications

    • DESCRIPTIONScroll Plate
    • BRANDImport
    • CHUCK TYPEScroll Chucks
    • USED WITH8" (200mm) Scroll Chucks
    • MANUFACTURERS PART NUMBER3-887-308
    • CHUCK DIAMETER8"
    • CHUCK SIZE8"
    • TYPEScrolls for TMX Chucks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!