Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wrench for 20" Independent Chucks, 17 Square Size, Import
See all 26 items in product family

Wrench for 20" Independent Chucks, 17 Square Size, Import

Item #: WBB660413

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Wrench for 20 inch Independent Chucks, 17 Square in Size, TMX-Toolmex

Product Specifications

    • DESCRIPTIONLathe Chuck Wrench
    • BRANDImport
    • CHUCK TYPEIndependent Chucks
    • USED WITH20" Independent Chucks
    • MANUFACTURERS PART NUMBER3-889-020
    • SIZE17mm Square
    • CHUCK SIZE20"
    • TYPEWrenches for TMX Independent Chucks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!