Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw Super Thin Low Profile Round Chuck - 10" Dia. - Table Mount - Pratt Burnerd NBK10

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

3 Jaw Super Thin Low Profile Round Chuck - 10" Dia. - Table Mount - Pratt Burnerd NBK10

Item #: WBB2229661

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,739.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3 Jaw Super Thin Low Profile Round Chuck - 10" Dia. - Table Mount - Pratt Burnerd NBK10

Features:
  • Three operating pinions positioned at a 45 degree angle for easier operation.
  • Sizes available 6, 8, 10 and 12 inch diameter.
  • Easy Installation with flange type mounting.
  • One Year Warranty
  • Accurate- .001" repeatability on duplicate parts using the nominated pinion.
  • Ideal for Drill Presses, Standard Mills, Vertical Machining Centers, Angle Plates, Tombstones, andGrinding Machines.
  • American standard hard top and master jaws


Product Specifications

    • DESCRIPTIONSuper Thin Low Profile Round Chuck
    • DIAMETER10"
    • BRANDPratt Burnerd
    • SERIESSeries NBK
    • EXTERNAL GRIP RANGE.47" Min - 9.84" Max
    • STYLEManual
    • INTERNAL GRIP RANGE2.83" Min - 9.41" Max
    • NUMBER OF PIECES1
    • MANUFACTURERS PART NUMBERNBK10
    • MANUFACTURER'S WARRANTY1 Year
    • THROUGH HOLE3.15"
    • MOUNTTable
    • TYPESelf-Centering
    • NUMBER OF JAWS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!