Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Jaw Front Mount Dead Length Collet Chuck - 10" - Table Mount - Pratt Burnered MCA10

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

4 Jaw Front Mount Dead Length Collet Chuck - 10" - Table Mount - Pratt Burnered MCA10

Item #: WBB2229771

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,682.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4 Jaw Front Mount Dead Length Collet Chuck - 10" - Table Mount - Pratt Burnered MCA10

Features:
  • Universal scroll chuck design
  • End-surface clamping design enables fast efficient mounting of several chucks to a worktable
  • Super thin design allows greater Z-axis machining
  • Elongated slots allows fast and easy positioning on worktable, simply use standard T-bolts, versus mounting connecting plates required by conventional chucks
  • Milled key-slots on the base plate allows accurate quick changing of the chucks
  • Ideal for pallet applications, Standard Mills, Vertical Machining Centers, Angle Plates, Tombstones, and Grinding Machines
  • American standard, hard top and master jaws
  • One year warranty


Product Specifications

    • DESCRIPTIONSuper Thin Low Profile Square Chuck
    • BRANDPratt Burnerd
    • INTERNAL GRIP RANGE2.83" Min - 7.78" Max
    • MANUFACTURER'S WARRANTY1 Year
    • THROUGH HOLE2.76"
    • MANUFACTURERS PART NUMBERMCA10
    • NUMBER OF PIECES1
    • SERIESSeries MCA
    • STYLEManual
    • CHUCK SIZE10"
    • EXTERNAL GRIP RANGE.24" Min - 7.78" Max
    • MOUNTTable
    • NUMBER OF JAWS4
    • TYPESelf-Centering

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!