discount codeFree shipping over 300

Applied at checkout

HSS #3 MTShank 4 Flute Import Core Drill, 63/64" DIA x 6-3/8" Flute Import,

HSS #3 MTShank 4 Flute Import Core Drill, 63/64" DIA x 6-3/8" Flute Import,

Item #: WBB557036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$159.18 up to 1% OFF

Price: $157.95

Quantity

Customers Also Viewed

High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 63/64" cutting diameter x 6-3/8" flute length x 11" overall length (OAL) with # 3 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLECore Drill
  • FRACTIONAL DIAMETER63/64"
  • OVERALL LENGTH (OAL)11"
  • MATERIALHSS
  • FINISHBright
  • NUMBER OF FLUTES4
  • FLUTE LENGTH6-3/8"
  • SHANK STYLE3 Morse Taper
  • SHANK SIZE# 3 MT
  • SHANK TYPETaper
  • FLUTE LENGTH INCHES6-3/8
  • CUTTING DIAMETER INCHES63/64
  • OVERALL LENGTH INCHES (OAL)11
  • MANUFACTURERS PART NUMBER5-215-145
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.984375"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS #3 MTShank 4 Flute Import Core Drill, 63/64" DIA x 6-3/8" Flute Import,

HSS #3 MTShank 4 Flute Import Core Drill, 63/64" DIA x 6-3/8" Flute Import,

Item #: WBB557036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top