discount codeFree shipping over 300

Applied at checkout

13.10mm (.5157") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 101mm Flute x 151mm OAL

13.10mm (.5157") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 101mm Flute x 151mm OAL

Item #: WBB558584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TIN Coated Heavy Duty 135° split point Jobber Drill. 13.10 mm (.5157") Heavy Duty HSS TMX Jobber Drill TiN Coated 135° Split Point 101 mm Flute x 151 mm OAL 1/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds
  • An economical alternative to cobalt material in applications that do not require the high heat retention of cobalt
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • METRIC DIAMETER13.10mm
  • OVERALL LENGTH (OAL)151mm
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH101mm
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • OVERALL LENGTH MM151
  • FLUTE LENGTH MM101
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES (OAL)151mm
  • MANUFACTURERS PART NUMBER5-144-0516
  • DECIMAL EQUIVALENT0.515748
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
13.10mm (.5157") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 101mm Flute x 151mm OAL

13.10mm (.5157") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 101mm Flute x 151mm OAL

Item #: WBB558584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top