discount codeFree shipping over 300

Applied at checkout

17.00mm (.6693") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 125mm Flute x 184mm OAL

17.00mm (.6693") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 125mm Flute x 184mm OAL

Item #: WBB558566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.95 up to 1% OFF

Price: $18.75

Quantity

Customers Also Viewed

High Speed Steel TIN Coated Heavy Duty 135° split point Jobber Drill. 17.00 mm (.6693") Heavy Duty HSS TMX Jobber Drill TiN Coated 135° Split Point 125 mm Flute x 184 mm OAL 1/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds
  • An economical alternative to cobalt material in applications that do not require the high heat retention of cobalt
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • METRIC DIAMETER17.00mm
  • OVERALL LENGTH (OAL)184mm
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH125mm
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • OVERALL LENGTH MM184
  • FLUTE LENGTH MM125
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES (OAL)184mm
  • MANUFACTURERS PART NUMBER5-144-0669
  • DECIMAL EQUIVALENT0.66929
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
17.00mm (.6693") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 125mm Flute x 184mm OAL

17.00mm (.6693") HD HSS Import Jobber Drill, TiN Coat, 135° Spilt PT, 125mm Flute x 184mm OAL

Item #: WBB558566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top