Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century Drill 24731 - Black Oxide Drill Bit - 135° - 3/8" RS 31/64 x 5-7/8"
See all 879 items in product family

Century Drill 24731 - Black Oxide Drill Bit - 135° - 3/8" RS 31/64 x 5-7/8"

Item #: WBB2139757

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Century Drill 24731 - Black Oxide Drill Bit - 135° - 3/8" RS 31/64 x 5-7/8"

Black Oxide drill bits are manufactured from industrial high speed steel, surface treated fro high performance and long life. Designed to drill common steel (flat bar, angle iron, tubing), wood and plastic. No center punch need, Century Quick Cut Points are self centering and penetrate faster with less pressure, will not walk or wander a the starting surface. Manufactured to Aerospace NAS 907-B specifications.

Product Specifications

    • BRANDCentury Drill & Tool
    • FRACTIONAL DIAMETER31/64"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEQuick Cut
    • FLUTE LENGTH5-7/8"
    • DRILL POINT ANGLE135 Degrees
    • MANUFACTURERS PART NUMBER24731
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!