Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Itm 5/64" Jobber 118° Hss Bright - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 1,086 items in product family

Itm 5/64" Jobber 118° Hss Bright - Pkg Qty 12

Item #: WBB655333

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.57 each

Sold in packages of 12

Price: $6.84
Product Information
Customer Review
Product Q&A
ITM 5/64" Jobber 118° HSS Bright

This General Purpose 118° point High Speed Steel Drill features a bright finish. Used for light to medium materials.

Product Specifications

    • BRANDITM
    • FRACTIONAL DIAMETER5/64"
    • OVERALL LENGTH (OAL)2"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH1"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • LENGTH INCHES2
    • FLUTE LENGTH INCHES1
    • COUNTRY OF ORIGINImport
    • COLOR FINISHBright
    • MANUFACTURERS PART NUMBER250US0564
    • CONSTRUCTIONSteel
    • WIDTH INCHES5/64
    • OVERALL LENGTH INCHES (OAL)2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed