discount codeFree shipping over 300

Applied at checkout

Letter "F" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Letter "F" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555784

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.53 ea.

Price: $35.30 / Pkg of 10

Quantity

Popular item in this category

Letter "L" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$43.10

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. Letter "F" (.2570") Heavy Duty Cobalt Jobber Drill Straw/Amber color 135° Split Point 2-7/8" Flute x 4-1/8" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • LETTER SIZEF
  • OVERALL LENGTH (OAL)4-1/8"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-7/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • FLUTE INCHES2-7/8
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)4-1/8"
  • MANUFACTURERS PART NUMBER5270206
  • DECIMAL EQUIVALENT0.257
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Letter "F" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Letter "F" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top