discount codeFree shipping over 300

Applied at checkout

#20 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

#20 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

Item #: WBB559013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.78 ea.

Price: $17.80 / Pkg of 10

Quantity

Popular item in this category

1/16" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 10

Usually ships in 5 to 8 days

(1)

$17.90

Customers Also Viewed

High Speed Steel TIN Coated General Purpose 118° point Jobber Drill. # 20 (.1610") General Purpose HSS TMX Jobber Drill TiN Coated 118° Point 2-1/8" Flute x 3-1/4" OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#20
  • SIZE# 20
  • OVERALL LENGTH (OAL)3-1/4"
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-1/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • FLUTE INCHES2-1/8
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)3-1/4"
  • MANUFACTURERS PART NUMBER848020
  • DECIMAL EQUIVALENT0.161
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#20 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

#20 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

Item #: WBB559013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top