discount codeFree shipping over 300

Applied at checkout

#48 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#48 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB556005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.56 ea.

Price: $5.60 / Pkg of 10

Quantity

Popular item in this category

#20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$9.50

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 48 (.0760") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 1" Flute x 2" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#48
  • SIZE# 48
  • OVERALL LENGTH (OAL)2"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH1"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES1
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)2"
  • MANUFACTURERS PART NUMBER1045048
  • DECIMAL EQUIVALENT0.076
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#48 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#48 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB556005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top