Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SC Jobber Drills, 0.7283in 18.50mm
See all 691 items in product family

SC Jobber Drills, 0.7283in 18.50mm

Item #: WBB658623

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 199.95
Product Information
Customer Review
Product Q&A
18.50 mm (.7283) Solid Carbide TMX Jobber Drill 118° Point, 130 mm flute length x 191 mm overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • METRIC DIAMETER18.50mm
    • OVERALL LENGTH (OAL)191mm
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH130mm
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • DIAMETER18.50mm
    • OVERALL LENGTH MM191
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.728345
    • MANUFACTURERS PART NUMBER1-200-0728
    • OVERALL LENGTH INCHES (OAL)191mm
    • FLUTE LENGTH MM130

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!