discount codeFree shipping over 300

Applied at checkout

HSS Imported Silver & Deming Drill 118° 15.0mm

HSS Imported Silver & Deming Drill 118° 15.0mm

Item #: WBB556498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Quantity

Customers Also Viewed

Silver & Deming Drills

Silver & Deming Drills are ideal for use on a variety of metal drilling equipment and applications. Silver & Deming Drills are made of high speed steel for long lasting durability. Provides fast and accurate starting without use of center punch. Allows one shank holder for many drill diameters.

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESilver & Deming
  • METRIC DIAMETER15.00mm
  • SIZE15.0mm
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE LENGTH2-1/4"
  • SHANK STYLE1/2" Reduced
  • DRILL POINT ANGLE118 Degrees
  • SHANK TYPEReduced
  • FLUTE LENGTH INCHES2-1/4
  • OVERALL LENGTH INCHES (OAL)6
  • MANUFACTURERS PART NUMBER5167150
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Imported Silver & Deming Drill 118° 15.0mm

HSS Imported Silver & Deming Drill 118° 15.0mm

Item #: WBB556498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top