Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °
See all 95 items in product family

1/4" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °

Item #: WBB559794

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.30
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 90° point Spotting and Centering Drills. HSS TMX Spotting and Centering Drill HSS, Right Hand 90° point angle 1/4" diameter x 5/8" flute length x 1-1/2" overall length (OAL).
  • Short rigid drill with no body clearance for starting applications


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLESpotting Drill
    • FRACTIONAL DIAMETER1/4"
    • OVERALL LENGTH (OAL)1-1/2"
    • MATERIALHSS
    • FINISHBright
    • FLUTE LENGTH5/8"
    • DRILL POINT ANGLE90 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DIAMETER INCHES1/4
    • FLUTE LENGTH INCHES5/8
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.25"
    • MANUFACTURERS PART NUMBER5164303
    • OVERALL LENGTH INCHES (OAL)1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!