Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lenox Tri-Master® CTL Bandsaw Blade 5' 8" Long x 1/2" Wide, 3 TPI x 0.025 Thick

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Lenox Tri-Master® CTL Bandsaw Blade 5' 8" Long x 1/2" Wide, 3 TPI x 0.025 Thick

Item #: WBB965397

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.65 Save up to 28%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Lenox Tri-Master® CTL Bandsaw Blade 5' 8" Long x 1/2" Wide, 3/4 TPI x 0.025 Thick

Carbide tipped tooth provides unsurpassed heat and wear resistance. Precision triple chip grind results in smooth cuts and excellent finish. This blade will outlast all others when cutting abrasive materials.

Features:
  • PRECISION TRIPLE CHIP GRIND - Smooth cuts, excellent finish
  • HIGH PERFORMANCE BACKING STEEL - Excellent fatigue life
  • GENERAL PURPOSE BLADE - Perfect for cutting of a wide variety of materials

Product Specifications

    • TOOTH SETVari-Tooth™
    • OVERALL LENGTH5' 8"
    • LENGTH FEET5'
    • LENGTH INCHES8"
    • WIDTH INCHES1/2"
    • TPI3
    • MANUFACTURERS PART NUMBER98589TRB51725
    • MATERIALCarbide
    • BRANDLenox
    • BLADE THICKNESS0.03

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed