discount codeFree shipping over 300

Applied at checkout

HSS Import Power Hacksaw Blade , 21 x 1-3/4, 6TPI

HSS Import Power Hacksaw Blade , 21 x 1-3/4, 6TPI

Item #: WBB558253

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Popular item in this category

HSS Import Power Hacksaw Blade , 24 x 1-3/4, 6TPI

Usually ships in 5 to 8 days

Not Yet Rated

$35.95

Customers Also Viewed

High Speed Steel TMX Power Hacksaw Blades. HSS TMX Power Hacksaw Blade, 21" nominal length x 1-3/4" wide x .088" thick with 6 teeth/inch; actual overall length = 22-1/4" with length from pin hole to pin hole center 21" pinhole diameter = .281".
  • Fully heat treated to resist wear and provide efficient cutting


Product Specifications

  • TPI6
  • MANUFACTURERS PART NUMBERB558253
  • BRANDImport
  • DESCRIPTIONPower Hacksaw Blade
  • OVERALL LENGTH (OAL)21"
  • WIDTH1-3/4"
  • THICKNESS.088"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Power Hacksaw Blade , 21 x 1-3/4, 6TPI

HSS Import Power Hacksaw Blade , 21 x 1-3/4, 6TPI

Item #: WBB558253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top