discount codeFree shipping over 300

Applied at checkout

HSS Import Jewelers Saw, 1-3/4" Face x.018" Face x 3/8" Hole x 132 Teeth

HSS Import Jewelers Saw, 1-3/4" Face x.018" Face x 3/8" Hole x 132 Teeth

Item #: WBB556257

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.020"
  • 0.018"
  • 0.016"
  • 0.014"
  • 0.025"
  • 0.032"
  • 0.028"
  • 0.023"

0.018"

  • SELECT
  • 1/2"
  • 3/8"

3/8"

$7.56 up to 1% OFF

Price: $7.50

Quantity

Popular item in this category

HSS Import Jewelers Saw, 1-3/4" Face x.032" Face x 3/8" Hole x 132 Teeth

Usually ships in 2 to 5 days

Not Yet Rated

$7.60

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 1-3/4" face width x.018" face width x 3/8" hole size x 132 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-174
  • MATERIALHSS
  • DIAMETER INCHES1-3/4
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER1-3/4"
  • BLADE THICKNESS0.018"
  • TYPEJewelers Saw
  • TEETH PER SAW132
  • HOLE DIAMETER3/8"
  • THICKNESS0.018
  • NUMBER OF TEETH132
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 1-3/4" Face x.018" Face x 3/8" Hole x 132 Teeth

HSS Import Jewelers Saw, 1-3/4" Face x.018" Face x 3/8" Hole x 132 Teeth

Item #: WBB556257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top