Take 15% off your entire order!

Offer applied at checkout

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1395" Diameter

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1395" Diameter

Item #: WBB1313709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1395" Diameter

These high-quality tools are designed for most standard reaming needs. Made in the USA.

Product Specifications

  • SHANK DIAMETER0.1350"
  • BRANDLavallee & Ide
  • FLUTE LENGTH1"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)4"
  • NUMBER OF FLUTES--
  • DIAMETER TOLERANCE-0.0000 / +0.0002"
  • MATERIALHSS
  • MODELLV533
  • DIRECTION OF ROTATIONRight Hand
  • DECIMAL DIAMETER0.1395"
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1345" Diameter

Item #: B1314056

Not Yet Rated

Usually ships in 5 to 8 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1395" Diameter

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1395" Diameter

Item #: WBB1313709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant