Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cordless Impact Wrenches

Boasting a cordless design for portability and efficient movement throughout the workspace, Cordless Impact Wrenches allow construction workers and repair technicians to effectively loosen and tighten bolts and fasteners. Available in a range of torque, voltage, and speed ratings for versatility, impact wrenches utilize a hammering action to create rotational force that minimizes the amount of physical effort needed to complete the task at hand.
81 Results

Milwaukee Cordless Impact Wrenches

Milwaukee Cordless Impact Wrenches
Featuring a cordless design and a rechargeable battery for freedom of movement around the construction site or auto garage, Milwaukee Cordless Impact Wrenches use hammering action and rotational force to loosen and tighten nuts and bolts efficiently. They come in a selection of torques and speed ratings to suit a wide range of applications.
CompareImageVoltageTorqueSpeedAnvil TypeModel #Price
Milwaukee® M12 FUEL™ Cordless Compact Impact Wrench Kit, Brushless, 3/8" Torque, 12V
12 V
3000
0-2700 ft/min
Friction Ring
Ships Same Day
WBB3163245
$485.95
Milwaukee M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit
18 V
250 ft/lbs
2400 ft/min
Detent Pin
WBB3134044$535.00
Milwaukee M18 FUEL™ 3/8 " Compact Impact Wrench w/ Friction Ring Kit
18 V
250 ft-lbs
2400 ft/min
Friction Ring
Ships Same Day
WBB2762511
$525.00
M18 FUEL® 1" High Torque Impact Wrench w/ ONE-KEY® Kit
18 V
1800
1650 ft/min
Friction Ring w/ Thru-Hole
Ships Same Day
WB320744
$1,419.00
Milwaukee M18 FUEL™ Cordless 1"High Torque Impact Wrench,ONE-KEY™ (Tool Only),2867-20
18 V
1800ft-lbs
1650 ft/min
Friction Ring
Ships Same Day
WBB2396269
$919.00
Milwaukee® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit
18 V
1500
0 - 2000 ft/min
Friction Ring
WBB3162582$595.00
Milwaukee® M18™ Brushless 1/2" High Torque Impact Wrench with Friction Ring, Bare Tool
18 V
800
0 - 1,750 ft/min
1/2
Ships Same Day
WBB3201377
$305.95
Milwaukee® M12 FUEL™ Cordless Compact Impact Wrench Kit, Brushless, 1/2" Torque, 12V
12 V
6600
0-3000 ft/min
Friction Ring
Ships Same Day
WBB3163254
$485.95
Milwaukee 265-20 M18 Cordless 1/2" Impact Wrench W/ Pin Detent (Bare Tool Only)
18 V
183ft-lbs lb-in
0-2450 ft/min
Pin Detent
Ships Same Day
WBB243263
$209.95
Milwaukee M18 FUEL™ Cordless High Torque Impact Wrench with Grease Gun Kit, 2967-22GG
18 V
1400ft-lbs
-
Friction Ring
Ships Same Day
WBB2396247
$615.00was $749.00
Save $134.00 (18%)
Showing 1-10 of 14 results

DeWalt® Cordless Impact Wrenches

DeWalt® Cordless Impact Wrenches
Combining the benefits of a socket wrench with the torque of a high-strength impact driver, DeWalt Cordless Impact Wrenches allow ironworkers, mechanics, and tradespeople to loosen or tighten nuts, bolts, and heavy-duty fasteners with minimal physical exertion. They are available in various speed and torque ratings to suit various projects, and the cordless design makes it easy to move freely around the project or jobsite.
Showing 1-10 of 15 results

Milwaukee Cordless Ratchets

Milwaukee Cordless Ratchets
Designed for construction sites, vehicle & fleet maintenance garages, and other industrial workplaces, Milwaukee Cordless Ratchets combine the ratcheting action of a socket wrench with a fast, low-torque battery-powered drive motor designed for speed & accessibility in tight spaces.

Ingersoll Rand Cordless Impact Wrenches

Ingersoll Rand	 Cordless Impact Wrenches
Available with various speed settings and torque ratings, Ingersoll Rand Cordless Impact Wrenches offer versatile performance for loosening or tightening rusted, over-torqued, or heavy-duty nuts, bolts and fasteners during construction or auto repair jobs. The rechargeable battery provides a reliable power source to accomplish the task at hand while offering freedom of movement around the worksite.
Showing 1-10 of 36 results

Makita Cordless Impact Wrenches

Makita Cordless Impact Wrenches
Makita Cordless Impact Wrenches are designed to tighten and loosen tough, rusted, or frozen, nuts, bolts or other fasteners during construction and automotive maintenance & repair projects. The rechargeable battery powers a motor to produce rotational force and hammering action to do the work efficiently, while the cordless design enables unrestricted movement around the project or jobsite.

Flex Cordless Impact Wrenches

Flex Cordless Impact Wrenches
Featuring a high-torque motor and multiple speed settings, Flex Cordless Impact Wrenches make it easy to tighten and loosen stubborn or large nuts and bolts by combining rotational force and a powerful hammering action. Powered by a rechargeable battery for dependable power throughout the job, this handheld tool features a cordless design for free movement around the construction site or auto garage.

Bosch Cordless Impact Wrenches

Bosch Cordless Impact Wrenches
Equipped with a high-torque motor that produces rotational force and hammering action, Bosch Cordless Impact Wrenches facilitate the tightening and loosening of nuts and bolts during construction and auto repair & maintenance jobs. The multiple speed settings make it easy to adjust the power needed to complete various tasks, while the cordless design enables freedom of movement around the work area.
DeWalt® Cordless Ratchets

DeWalt® Cordless Ratchets