Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2349503

MPN #: MLRS12MCLK

Accucold MOMCUBE™ Breast Milk Refrigerator with 6 Lockers, 12 Cu. Ft.

Product Description
Summit MLRS12MCLK MOMCUBE™ Breast Milk Refrigerator with 6 Lockers, 12 Cu. Ft.

Accuold's MOMCUBE™ is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All MOMCUBE™ units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act. They are laboratory-tested to stay within the CDC's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage. Inside, the MLRS12MCLK has six lockers, each with a combination lock to ensure privacy for mothers storing their milk, which can be reset or overridden as needed with included master keys. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior. The MOMCUBE™ includes an LED display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The easy-grip handle makes access quick and convenient.

Features:
  • Ideal for work environments and offices complying with Section 4207 of the Patient Protection and Affordable Care Act
  • Perfect for employee wellness rooms, daycare centers, and lactation lounges
  • Preset temperature range as recommended by the CDC for mother's milk storage
  • Includes six lockers for private storage of bottles, travel bags, and other pumping accessories
  • Six lockers sized at 11" H x 9-3/8" W x 15-1/4" D can hold regular and large-size maternity bags and accessories
  • Combination locks provide individual access and privacy for each mother
  • Alarms safeguard against temperature abnormalities


PRICE
$4,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth24-3/8 in
Height61-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock (Door), Combination Lock (Lockers)
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Manufacturers Part NumberMLRS12MCLK
BrandAccucold
TypeBreast Milk Refrigerator
Shelf TypeLockers
ColorWhite
Amperage1.4 A
Hertz60 Hz
CastersNo
Temperature Range0 to 4 °C
StyleUpright
Capacity12 ft³
Number of Doors1
Voltage115 V
DescriptionMOMCUBE™ Breast Milk Refrigerator with 6 Lockers
Number of Compartments6
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo