Features:
- Molded rubber bumper is secured for maximum safety
- Steel mounting plate used for added strength
- Protects loads from potential damage
- Bolts to forklift class III carriage with included hardware
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 8 in |
| Height | 24-1/2 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Type | Fork Truck Carriage Bumper |
| Material | Molded Rubber/Steel |
| Package Quantity | 1 |
| Color | Black/Yellow |
| Manufacturers Part Number | FCB-818-CR3 |
| Accessory Type | Fork Truck Carriage Bumper |
| Brand | Vestil |