Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GMP3338, 1/3 HP, 345 RPM, 208-230/460V, 3-Phase, TEFC, PSL, 5:1 Ratio, 55 In-Lbs
See all 8 items in product family

Baldor-Reliance GMP3338, 1/3 HP, 345 RPM, 208-230/460V, 3-Phase, TEFC, PSL, 5:1 Ratio, 55 In-Lbs

Item #: WBB444233

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $804.00 Save up to 24%
Qty Price
1-2 $636.00 ea.
3+ $611.00 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GMP3338, 1/3 HP, 345 RPM, 208-230/460V, 3-Phase, TEFC, PSL, 5:1 Ratio, 55 In-Lbs

Features:
  • Needle and ball bearing construction for smooth torque transmission
  • Extra wide induction hardened helical gearing
  • Permanently lubricated with synthetic Mobil SHC007
  • Output shaft is 3/4 diameter
  • Reversible
  • Powered-coated enamel finish
  • 12 leads

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGMP3338
    • HORSEPOWER1/3
    • GEAR MOTOR RPM345
    • VOLTAGE208-230/460
    • PHASE3
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETEFC
    • FL AMPS1.5-1.4/0.7
    • DUTYContinuous
    • INSULATION CLASSB
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE3320M-PSLH
    • OUTPUT TORQUE (IN-LBS)55
    • RATIO TO 15
    • SERIESPSL
    • ULYes
    • CSAYes
    • WEIGHT LBS25
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)300
    • AMBIENT TEMP C40
    • SPEC. NO.33E873-0675G3
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/3 to 3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!