Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance GC25280, 1/6 HP, 6 RPM, 115V, 1-Phase, TEFC, G, 280:1 Ratio, 400 In-Lbs
See all 31 items in product family

Baldor-Reliance GC25280, 1/6 HP, 6 RPM, 115V, 1-Phase, TEFC, G, 280:1 Ratio, 400 In-Lbs

Item #: WBB444052

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $769.00 Save up to 28%
Qty Price
1-2 $573.00 ea.
3+ $551.00 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance GC25280, 1/6 HP, 6 RPM, 115V, 1-Phase, TEFC, G, 280:1 Ratio, 400 In-Lbs

Features:
  • Three and single-phase motor designs
  • Single-phase gearmotors supplied with capacitor and conduit box
  • High strength bronze
  • Ground worm first-stage and helical output stage
  • High performance low friction
  • Bidirectional motor seals
  • Factory lubricated for life
  • No maintenance required
  • Completely sealed from the environment
Typical Applications:
General purpose fixed speed including conveyors, material handling equipment and packaging machinery.

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERGC25280
    • HORSEPOWER1/6
    • GEAR MOTOR RPM6
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETEFC
    • FL AMPS1.46
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE2520C-G
    • OUTPUT TORQUE (IN-LBS)400
    • RATIO TO 1280
    • SERIESG
    • ULYes
    • CSAYes
    • WEIGHT LBS21
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)200
    • AMBIENT TEMP C40
    • SPEC. NO.25E638W398G5
    • GEARHEAD / SHAFT TYPERight Angle
    • HP RANGE1/7 to 1/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!