Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brakes for Small AC and DC Motors - 3/8" Dia. 230V
See all 8 items in product family

Brakes for Small AC and DC Motors - 3/8" Dia. 230V

Item #: WBB441113

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $185.95 ea.
4+ $172.95 ea.
Product Information
Customer Review
Product Q&A
Dings Brakes for Small AC and DC Motors - 3/8" Dia. 230V

Spring-set, electrically-released brake with selectable torque. One friction disc can be removed to reduce torque to 3/8 lb-ft.

Specifications:
  • Continuous Duty
  • Maximum RPM: 3600
  • CSA Approved File #LR13814
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • HUB BORE DIAMETER3/8"
    • VOLTS230
    • PHASE1
    • LENGTH INCHES3.00
    • MANUFACTURERS PART NUMBER2-42001-013-M1B
    • DIAMETER INCHES4.00
    • FREQUENCY HERTZ60
    • CONSTRUCTIONSteel
    • TORQUE RATING3/8 or 3/4 lb-ft
    • BRANDDings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!