Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 2 Dripproof Brakes for 182TC-256TC Motors - 1-3/8" Dia. 575V 50 lb-ft
See all 36 items in product family

NEMA 2 Dripproof Brakes for 182TC-256TC Motors - 1-3/8" Dia. 575V 50 lb-ft

Item #: WBB441033

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $2,201.00 ea.
4+ $2,047.00 ea.
Product Information
Customer Review
Product Q&A
Dings NEMA 2 Dripproof Brakes for 182TC-256TC Motors - 1-3/8" Dia. 575V 50 lb-ft

Spring-set, electrically-released brake designed for mounting between a C-face motor and C-face gearbox.

Specifications:
  • Continuous Duty
  • Maximum RPM: 3600
  • CSA Approved File #LR13814
  • Manual release with automatic reset
  • Torque adjustable
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • HUB BORE DIAMETER1-3/8"
    • VOLTS575
    • PHASE3
    • LENGTH INCHES10.80
    • MANUFACTURERS PART NUMBER6-73050-38-P3KK
    • DIAMETER INCHES9.25
    • FREQUENCY HERTZ60
    • CONSTRUCTIONCast Iron Bracket, Aluminum Housing With Steel Wrap Cover
    • TORQUE RATING50 lb-ft
    • OUTPUT SHAFT DIAMETER INCHES1-3/8
    • THERMAL CAPACITY HPS/MIN12
    • BRANDDings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!